Add More Items
View All Quick Selects
Below you can add an image for '70140J MINERALLAC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
14-41 Cu 2/C Black/White Sjoow Black 90C 300V Paper 1000 FT
Total Availability: In Stock
Check local availability
Book Price
$921.47
Per 1,000 Feet
The S14-120-L0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light-Heavy, 14.49” (368MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 50.
$14.39
Per 100
Eaton BR140|Eaton HQP1040|Geindust GTHQL1140|Geindust THQL1140|Geindust THQP140|Grainger 1D243|Grainger 1D345|Ite TL412C|Schneider HOM140|Schneider QO140|Siemens D140|Siemens TL412R1|Squared HOM140|Squared Qo140
$12.79
Each
This item is no longer available. Click to view alternate items.
The S14-120-TL0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light-Heavy, 14.49” (368MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 250.
$173.80
Per 1,000
14/9C Tray Cable-Pieces
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$2,263.10
The Easy-Twist SB1408S 50-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 14-8 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
$15.60
16 X 14 Aluminum Back Panel
$64.23
The LCC6-14A-L Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
$665.47
The S14-120-L Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 14.49" (368MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rate, Are Natural In Color and Come In Packages Of 50.
$13.25
Long Barrel Lug, #14 Awg (Stranded);#12 Awg (Solid) Conductor Size, #10 Awg (Stranded);#10 Awg (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.93 In Overall Length, 35 KV, 1 LB/Ea
$235.58
The PV14-8LF-C Pan-Term® Terminal Is A Vinyl Insulated, Locking Fork Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$56.75
16X14 Enclosure
$313.91
VJ Flat Opaque Cover Type 4X, 17.32X15.32X6.6, LT Gray, FRP, HWPL
Panduit BSN14-C Nylon Insulated Butt Splice
$139.20
16X14 Aluminum Back Plate
$43.86
Enclosure Mounting Plate, Aluminum, 14.75 In Overall Length, 12.88 In Overall Width
EZ14SO Ez Box Is A 1-Gang, 14 Cu. In., Renovation Application (Old Work), Electrical Switch or Outlet Box For Residential or Light Commercial Renovation Projects. Ez Mount Flanges, Winged Swing Tabs and 4 Built-In Integral Wire Clamps Make Installation Easy and Cost Effective. The New Design Provides A Guide For A Straight Outline. No Template Is Needed. Just Trace The Outline and Cut.
$226.92
Nylon Insulated Female Disconnect, Length .75 Inches, Width 0.15, Maximum Insulation .135, Tab Size .110X.032, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated, 100 Pack
$217.83
The LCCX8-14A-L Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
$416.36
Eaton Agc Series Fast-Acting Fuse, 14A, 32 Vac, 32 VDC (Self Certified)
$1.09
20
Popularity
Default